Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Sensors, QP Series
QPA2062
Siemens Building Technologies HVAC Sensors, QP Series
Sensor, CO2, TEMP AND RH, Room,
This item cannot be canceled or returned
Description
Sensor, CO2, TEMP AND RH, Room,
Specifications
Specifications
| Manufacturer Part Number |
QPA2062 |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
QP |
| Family Series |
Siemens Building Technologies HVAC Sensors, QP Series |
| Description |
Sensor, CO2, TEMP AND RH, Room, |
| Type |
Carbon Dioxide |
| Application |
Indoor |
| Input |
13.5-35 VDC |
| Output |
0-10 VDC, 0-5 VDC |
| Humidity Sensor |
Yes |
| Humidity Range |
0-100 % RH |
| Operating Temperature |
23-113 °F |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QPA2062
Siemens Building Technologies HVAC Sensors, QP Series