Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
QPCSDB6XB14
Panduit Panel & Computer Interface Cables
QN, SwPt, Hns, Cat6, 28AWG, BU, MP-PTC
MFG Item Number
QPCSDB6XB14
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
QN, SwPt, Hns, Cat6, 28AWG, BU, MP-PTC
Specifications
Specifications
Manufacturer Part Number
QPCSDB6XB14
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
QuickNet Switch Port Harness contructed of Category 6 SD, UTP, CM/LSZH copper cable with Modular Plugs on one end and pre-terminated Cassette with Blue Jack Modules on the other end, Blue, 14 ft.
Cable Type
Cat 6
Length
14 '
Color
Blue
Net Weight
1.7952 lbs
Gross Weight
1.7952 lbs
QPCSDB6XB14
Panduit Panel & Computer Interface Cables