Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QPGFEP1020 Eaton Circuit Breakers, QPGFEP Series, CIRCUIT BREAKER
MFG Item Number
QPGFEP1020
QPGFEP1020 Eaton Circuit Breakers, QPGFEP Series, CIRCUIT BREAKER
MFG Item Number
QPGFEP1020
This item cannot be canceled or returned
Description
Circuit Breakers, QPGFEP Series
QPGFEP Series Information
- Single‑Pole or Two‑Pole
- 30 mA Sensitivity
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
Specifications
Specifications
| Manufacturer Part Number |
QPGFEP1020 |
| Manufacturer |
Eaton |
| Product Series |
QPGFEP |
| Family Series |
Eaton Circuit Breakers, QPGFEP Series |
| Description |
CIRCUIT BREAKER |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| GFCI |
Yes |
| Terminal Type |
Plug-On / Box Lug |
| UL Standard |
1053, 489 |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
QPGFEP1020
Eaton Circuit Breakers, QPGFEP Series