Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QPGFT2020 Eaton Circuit Breakers, QPGFT Series, QP 2P 20A 10KA GFCI, 5mA
MFG Item Number
QPGFT2020
QPGFT2020 Eaton Circuit Breakers, QPGFT Series, QP 2P 20A 10KA GFCI, 5mA
MFG Item Number
QPGFT2020
This item cannot be canceled or returned
Description
Circuit Breakers, QPGFT Series
Specifications
Specifications
| Manufacturer Part Number |
QPGFT2020 |
| Manufacturer |
Eaton |
| Product Series |
QPGFT |
| Family Series |
Eaton Circuit Breakers, QPGFT Series |
| Description |
Eaton Quicklag GFCI circuit breaker,Plug-in ground fault circuit breaker,20 A,10 kAIC,Two-pole,120/240 V,QPGFT,Common,Plug-on,14-4 AWG,Ground fault self test,GFI |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| GFCI |
Yes |
| Terminal Type |
Plug-On / Box Lug |
| UL Standard |
489 |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
QPGFT2020
Eaton Circuit Breakers, QPGFT Series