QPHW2020S
Eaton Circuit Breakers, Plug-On Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QPHW2020S Eaton Circuit Breakers, Plug-On Series, QPHW PLUG-IN, 2P, 20A, 120/240V, 22kaic

MFG Item Number
QPHW2020S

QPHW2020S Eaton Circuit Breakers, Plug-On Series, QPHW PLUG-IN, 2P, 20A, 120/240V, 22kaic

MFG Item Number
QPHW2020S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Plug-On Series
Item #
QPHW2020S
QPHW PLUG-IN, 2P, 20A, 120/240V, 22kaic

Plug-On Series Information

  • Complete Range of Ratings for All Applications
  • Field Mountable Accessories make Installation Easy
  • Compact Designs Available to Minimize Panel Size
Eaton's plug‑on miniature circuit breakers offer superior protection for industrial applications. Choose from one‑, two‑, or three‑pole designs. Built and listed to UL 489. All products 15‑100A are HACR rated. Choose from Plug‑On Types HQP, QPHW, QHPX, QHPW and QUICKLAG Plug‑On Ground Fault and Equipment Protectors, Types QPGF, QPHGF, QPGFEP, QPHGFEP.

Specifications

Specifications
Manufacturer Part Number QPHW2020S
Manufacturer Eaton
Product Series Plug-On
Family Series Eaton Circuit Breakers, Plug-On Series
Description Eaton Quicklag Type QPH Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,20 A,22 kAIC,Two-pole,120/208/240 V,Thermal-magnetic,Q7,QPHW,Non-Interchangeable,120/208/240V
Poles 2
Current Rating 20 A
Max Voltage 240 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Terminal Type Plug-On / Box Lug
UL Standard 489
Approvals CSA, UL
Net Weight 0.8 lbs
Gross Weight 0.8 lbs