Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Networking Accessories
QPPLD8-X
Panduit Networking Accessories
PlugPackLock-inDevice, 8pack, PK10
This item cannot be canceled or returned
Description
Networking Accessories, Series
PlugPackLock-inDevice, 8pack, PK10
Specifications
Specifications
| Manufacturer Part Number |
QPPLD8-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Networking Accessories |
| Description |
Lock-in device prevents unauthorized removal of patch cords from 8-pack plug pack. Recommended quantity two per 8-pack. |
| Accessory Type |
Lock-In Device |
| Comments |
Red |
| Net Weight |
0.007 lbs |
| Gross Weight |
0.007 lbs |
QPPLD8-X
Panduit Networking Accessories