Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Networking Accessories
QPPN6BU
Panduit Networking Accessories
QuickNet Loose Plug Pack, 6 ports, Blue
This item cannot be canceled or returned
Description
Networking Accessories, Series
QuickNet Loose Plug Pack, 6 ports, Blue
Specifications
Specifications
| Manufacturer Part Number |
QPPN6BU |
| Manufacturer |
Panduit |
| Family Series |
Panduit Networking Accessories |
| Description |
Loose Plug Pack used to align and quickly install and remove 6 patch cords into a switch, Blue |
| Accessory Type |
Plug Pack |
| Comments |
Blue |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
QPPN6BU
Panduit Networking Accessories