Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Networking Accessories
QPPN8BL
Panduit Networking Accessories
QuickNet Loose Plug Pack, 8 ports, Blac
This item cannot be canceled or returned
Description
Networking Accessories, Series
QuickNet Loose Plug Pack, 8 ports, Blac
Specifications
Specifications
| Manufacturer Part Number |
QPPN8BL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Networking Accessories |
| Description |
Loose Plug Pack used to align and quickly install and remove 8 patch cords into a switch, Black |
| Accessory Type |
Plug Pack |
| Comments |
Black |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.185 lbs |
QPPN8BL
Panduit Networking Accessories