Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
QPPSDBDB14
Panduit Panel & Computer Interface Cables
QN, PatchHarness, Cat6, 8PK, BU, 14ft
MFG Item Number
QPPSDBDB14
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
QN, PatchHarness, Cat6, 8PK, BU, 14ft
Specifications
Specifications
Manufacturer Part Number
QPPSDBDB14
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
QuickNet Switch Patching Harness contructed of Category 6 SD, UTP, CM/LSZH copper cable a 6-Pack, Blue Plug Pack on one end with Modular Plugs on the other end, Blue, 14 ft.
Cable Type
Cat 6
Length
14 '
Color
Blue
Net Weight
2.2359 lbs
Gross Weight
2.2359 lbs
QPPSDBDB14
Panduit Panel & Computer Interface Cables