QPX282CY
Burndy Connectors, QPX-Y Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QPX282CY Burndy Connectors, QPX-Y Series, 1STR-4/0STR, 6STR-2STR,

MFG Item Number
QPX282CY

QPX282CY Burndy Connectors, QPX-Y Series, 1STR-4/0STR, 6STR-2STR,

MFG Item Number
QPX282CY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Connectors, QPX-Y Series
Item #
QPX282CY
1STR-4/0STR, 6STR-2STR,

QPX-Y Series Information

Universal Parallel Clamp for Copper and Aluminum. High copper alloy cast connector, tin‑plated for use with copper or aluminum cable. Makes parallel, tap, tee, cross or end‑to‑end connections. Edges rounded for easy taping.

Specifications

Specifications
Manufacturer Part Number QPX282CY
Manufacturer Burndy
Product Series QPX-Y
Family Series Burndy Connectors, QPX-Y Series
Description 1STR-4/0STR, 6STR-2STR,
Style Cross, Parallel, T, Tap
Composition Copper
Cond. AWG Main 1/0-4/0 AWG
Cond. AWG Tap 6-2 AWG
Net Weight 0.72 lbs
Gross Weight 0.045 lbs