Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
QPX3428Y Burndy Connectors, QPX-Y Series, VERSITAP UNIVERSAL
QPX3428Y Burndy Connectors, QPX-Y Series, VERSITAP UNIVERSAL
This item cannot be canceled or returned
Description
Universal Parallel Clamp for Copper and Aluminum. High copper alloy cast connector, tin‑plated for use with copper or aluminum cable. Makes parallel, tap, tee, cross or end‑to‑end connections. Edges rounded for easy taping.
Specifications
Specifications
Manufacturer Part Number
QPX3428Y
Manufacturer
Burndy
Product Series
QPX-Y
Family Series
Burndy Connectors, QPX-Y Series
Description
VERSITAP UNIVERSAL
Style
Cross, Parallel, T, Tap
Composition
Copper
Cond. AWG Main
200-500 kcmil
Cond. AWG Tap
1/0-4/0 AWG
Net Weight
1.33 lbs
Gross Weight
1.33 lbs
QPX3428Y
Burndy Connectors, QPX-Y Series