QPX4444

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QPX4444 Burndy Connectors, QPX Series, VERSITAP

MFG Item Number
QPX4444

QPX4444 Burndy Connectors, QPX Series, VERSITAP

MFG Item Number
QPX4444
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, QPX Series
Item #
QPX4444
VERSITAP

QPX Series Information

The VERSITAP type QPX is recommended for tee, cross, parallel, butt, and tap connections. Range taking, only 10 connectors required to accommodate conductor sizes from #6 Str. To 1000 kcmil. Edges are rounded for easy taping. Made of high strength, high‑conductivity copper alloy and silicon bronze DURIUM hardware.

Specifications

Specifications
Manufacturer Part Number QPX4444
Manufacturer Burndy
Product Series QPX
Family Series Burndy Connectors, QPX Series
Description VERSITAP
Style Butt, Cross, Parallel, T, Tap
Composition Copper
Cond. AWG Main 500-1,000 kcmil
Cond. AWG Tap 500-1,000 kcmil
Approvals CSA, UL
Net Weight 2.63 lbs
Gross Weight 0.1644 lbs