Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Burndy Terminals, QQA Series
QQA312N
Burndy Terminals, QQA Series
This item cannot be canceled or returned
Description
High copper alloy terminal for joining cable to equipment pads or bar. Twin clamping elements secure joint vibration and flexing.One‑wrench installation.
Specifications
Specifications
Manufacturer Part Number
QQA312N
Manufacturer
Burndy
Product Series
QQA
Family Series
Burndy Terminals, QQA Series
Description
35O CU MECH. LUG 2 HOLE
Wire Size Range
250-350 kcmil
Number of Conductors
2
Material
Copper
Approvals
UL
Net Weight
0 lbs
Gross Weight
0.0713 lbs
QQA312N
Burndy Terminals, QQA Series