Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Connectors, QR Series
QR31
Burndy Connectors, QR Series
This item cannot be canceled or returned
Description
High copper alloy splicer/reducer for joining a range of cable end to end. Neat, compact easy to tape installation. One‑wrench installation.
Specifications
Specifications
| Manufacturer Part Number |
QR31 |
| Manufacturer |
Burndy |
| Product Series |
QR |
| Family Series |
Burndy Connectors, QR Series |
| Description |
250-350 KCMIL CU. MECH. |
| Wire Size Range |
350 kcmil |
| Number of Contacts |
2 |
| Approvals |
UL |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.0469 lbs |
QR31
Burndy Connectors, QR Series