Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Connectors, QR Series
QR34
Burndy Connectors, QR Series
This item cannot be canceled or returned
Description
High copper alloy splicer/reducer for joining a range of cable end to end. Neat, compact easy to tape installation. One‑wrench installation.
Specifications
Specifications
| Manufacturer Part Number |
QR34 |
| Manufacturer |
Burndy |
| Product Series |
QR |
| Family Series |
Burndy Connectors, QR Series |
| Description |
400-500 KCMIL CU. MECH. |
| Wire Size Range |
500 kcmil |
| Number of Contacts |
2 |
| Approvals |
UL |
| Net Weight |
1.23 lbs |
| Gross Weight |
1.23 lbs |
QR34
Burndy Connectors, QR Series