Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Connectors, QR Series
QR4C
Burndy Connectors, QR Series
SPLICER/REDUCER, AL, 8AWG - 4AWG
This item cannot be canceled or returned
Description
SPLICER/REDUCER, AL, 8AWG - 4AWG
High copper alloy splicer/reducer for joining a range of cable end to end. Neat, compact easy to tape installation. One‑wrench installation.
Specifications
Specifications
| Manufacturer Part Number |
QR4C |
| Manufacturer |
Burndy |
| Product Series |
QR |
| Family Series |
Burndy Connectors, QR Series |
| Description |
SPLICER/REDUCER, AL, 8AWG - 4AWG |
| Wire Size Range |
4 AWG |
| Number of Contacts |
2 |
| Approvals |
UL |
| Net Weight |
0.1242 lbs |
| Gross Weight |
0.1242 lbs |
QR4C
Burndy Connectors, QR Series