Q Series Information
| Manufacturer Part Number | QS10.241-A1 |
|---|---|
| Manufacturer | Puls |
| Product Series | Q |
| Family Series | Puls Power Supplies, Q Series |
| Description | Power Supply, 24VDC, 10A, 1Ph, 240W, 120-240VAC 1Ph Intput, 10-9A Output, Includes Atex Approval |
| Power | 240 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Input Frequency | 60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 10 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | No |
| Overload Protection | No |
| Short Circuit Protection | No |
| Power Factor Correction | Yes |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Net Weight | 1.98 lbs |
| Gross Weight | 2.425 lbs |