Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QS20N11S01CU Eaton Transformers, 1KVA MRN Duty XFMR ENCAP 240X480-120/240
MFG Item Number
QS20N11S01CU
QS20N11S01CU Eaton Transformers, 1KVA MRN Duty XFMR ENCAP 240X480-120/240
MFG Item Number
QS20N11S01CU
This item cannot be canceled or returned
Description
1KVA MRN Duty XFMR ENCAP 240X480-120/240
Specifications
Specifications
| Manufacturer Part Number |
QS20N11S01CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Marine duty encapsulated transformer, marine duty encapsulated transformer, EPM, copper, NEMA 3R, 59A, 60 Hz, single-phase, 240 V, 480 V, 120/240 V, NONE, 115 °C rise, 1 KVA, indoor-outdoor, 3A1Q |
| Phase |
1 |
| Type |
Marine Duty |
| VA Rating |
1,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
31 lbs |
QS20N11S01CU
Eaton Transformers