Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QS20N11S10CU Eaton Transformers, 10KVA MRN Duty TX ENCAP 240X480-120/240
MFG Item Number
QS20N11S10CU
QS20N11S10CU Eaton Transformers, 10KVA MRN Duty TX ENCAP 240X480-120/240
MFG Item Number
QS20N11S10CU
This item cannot be canceled or returned
Description
10KVA MRN Duty TX ENCAP 240X480-120/240
Specifications
Specifications
| Manufacturer Part Number |
QS20N11S10CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Marine duty encapsulated transformer, marine duty encapsulated transformer, EPM, copper, NEMA 3R, 179, 60 Hz, single-phase, 240 V, 480 V, 120/240 V, NONE, 115 °C rise, 10 KVA, indoor-outdoor, 3A10Q |
| Phase |
1 |
| Type |
Marine Duty |
| VA Rating |
10,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
203 lbs |
QS20N11S10CU
Eaton Transformers