Series Information
| Manufacturer Part Number | QT1006R |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 100HP, 1200RPM, 445T TEFC, 230/460/796V, 3PH, Oil Well Pump Duty |
| Type | Oil Well Pump |
| Horsepower | 100 hp |
| Kilowatts | 74.6 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| NEMA Frame | 445T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA, UR |
| Comments | AEEAFP |
| Net Weight | 1585 lbs |
| Gross Weight | 1585 lbs |