QT20.241-C1

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
QT20.241-C1 Puls Power Supplies, Q Series, POWER SUPPLY, 24VDC, 20A, 3PH, 480W
MFG Item Number
QT20.241-C1

QT20.241-C1 Puls Power Supplies, Q Series, POWER SUPPLY, 24VDC, 20A, 3PH, 480W

MFG Item Number
QT20.241-C1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Q Series
Item #
QT20.241-C1
POWER SUPPLY, 24VDC, 20A, 3PH, 480W

Q Series Information

  • AC 100‑240V Wide‑range Input
  • Efficiency up to 93.9%
  • Width only 82mm
  • 150% Peak Load Capability
  • Active Power Factor Correction, PFC
  • DC Input from 88 to 375Vdc
  • Short‑term Operation from 60Vac to 300Vac
  • Full Power Between ‑25°C and +60°C
  • Negligibly Low Inrush Current
  • DC‑OK Relay Contact
  • Quick‑connect Spring‑clamp Terminals

The most outstanding features of the Dimension Q‑Series power supply are the high efficiency and the small size, which are achieved by a synchronous rectification and further novel design details.

With short‑term power capability of 150% and built‑in large‑sized output capacitors, these features help start motors, charge capacitors and absorb reverse energy. A wide range input voltage design and a negligible low input inrush current make installation and usage simple. Diagnostics are easy due to the DC‑ok relay, a green DC‑ok, and a red overload LED.

Unique quick‑connect spring‑clamp terminals allow a safe and fast installation. Many global approvals make this unit suitable for nearly every situation.


Videos

Specifications

Specifications
Manufacturer Part Number QT20.241-C1
Manufacturer Puls
Product Series Q
Family Series Puls Power Supplies, Q Series
Description POWER SUPPLY, 24VDC, 20A, 3PH, 480W 380-480V 3-PH INPUT, CONFORMAL BOARD 65mmWx125mmHx127mmD, SPRING TERMINAL
Power 480 W
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Phase 3
Nominal Output Voltage 24 VDC
Output VDC 24-28 VDC
Output Current 20 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection No
Short Circuit Protection No
Power Factor Correction Yes
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals cCSAus, CE, cULus, cURus
Comments Conformal Coated
Net Weight 1.9181 lbs
Gross Weight 2.3148 lbs