QT20145U21MS
GE Soft Starters, ASTAT XT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QT20145U21MS

GE Soft Starters, ASTAT XT Series

QT20145U21MS

GE Soft Starters, ASTAT XT Series
Astat Xt 145A 460-600VAC Ul
MFG Item Number
QT20145U21MS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Soft Starters, ASTAT XT Series
Item #
QT20145U21MS
Astat Xt 145A 460-600VAC Ul

ASTAT XT Series Information

  • Ratings up to 1400 Amps and up to 690 VAC
  • Friendly multi‑language interface with two rows, sixteen characters each
  • Built‑in with three extra power terminals for external bypass
  • In‑line or inside‑delta operation modes
  • Torque control and pump control advanced features
  • Motor protection according IEC 10,20 and NEMA 10, 20, 30, even if ASTAT XT Soft Starter is in bypass
  • Built in RS485 port communications, and ModBus protocol as standard
  • Profibus‑DP and DeviceNet optional interfaces for communications

GE's new solid state ASTAT XT Soft Starter features microprocessor control digital technology. Setup and adjustment is performed through a six‑button keypad and parameters or messages are displayed through a user‑friendly LCD multi‑language interface with two rows, sixteen alphanumeric characters each. The design includes isolated I/O and a high level of protection in circuits to minimize the disturbance effects while working in the harshest
industrial environment.

ASTAT XT Soft Starter offers reliable performance and smooth acceleration for a variety of standard AC motors, up to 1400A and up to 690V, reducing mechanical shock to the driving system, resulting in extended component and motor life.

ASTAT XT Soft Starter offers many traditional features such as a motor overload function, adjustable ramps, current limit, kick start, as well as other high end features like inside‑delta operation, torque control, pump control and a reliable motor and unit set of protections.

Specifications

Specifications
Manufacturer Part Number QT20145U21MS
Manufacturer GE
Product Series ASTAT XT
Family Series GE Soft Starters, ASTAT XT Series
Description Astat Xt 145A 460-600VAC Ul
Nominal Load Voltage 460 V
Voltage 230 VAC
Nominal Voltage 240 VAC
AC Voltage 460-600 VAC
Current Rating 156 A
Bypass No
Overload Protection Yes
Enclosure No
Connection Type In-Line
Communication Standard
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs