Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACI-Automation Components HVAC Sensors, QTS-1710 Series
QTS-17171X-S000000
ACI-Automation Components HVAC Sensors, QTS-1710 Series
Item Number
QTS-17171X-S000000
This item cannot be canceled or returned
Description
HVAC Sensors, QTS-1710 Series
Item #
QTS-17171X-S000000
QTS-1710 Series Information
Sensor for Combustible Gases Resistant to Poisoning Substances Contained in Explosion‑Proof Housing Test Jacks Included Pre‑Calibrated Gas sensor for combustible gases is useful in factories, chemical plants or other areas where there may be a large amount of combustible gases. Used to regulate the air quality to ensure the safety of both humans and machines.
Specifications
Specifications
Manufacturer Part Number
125937
Manufacturer
ACI-Automation Components
Product Series
QTS-1710
Family Series
ACI-Automation Components HVAC Sensors, QTS-1710 Series
Description
Hydrogen Room W/Expl Enc
Type
Hydrogen
Application
Gas
Input
12-30 VDC
Output
4-20 mA
Humidity Sensor
No
Humidity Range
0-99 % RH
Operating Temperature
-40-122 °F
Display
None
Override
No
Set Point
No
Net Weight
0 lbs
Gross Weight
0 lbs
QTS-17171X-S000000
ACI-Automation Components HVAC Sensors, QTS-1710 Series