Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QW210 NTE Electronics Resistors, Metal Film Series, Resistor, 1K Ohm, 0.25W, Axial,
QW210 NTE Electronics Resistors, Metal Film Series, Resistor, 1K Ohm, 0.25W, Axial,
This item cannot be canceled or returned
Description
Resistors, Metal Film Series
Resistor, 1K Ohm, 0.25W, Axial,
Metal Film Series Information
- 1 Watt
- Available in 0.10 to 22M Ohms
Specifications
Specifications
| Manufacturer Part Number |
QW210 |
| Manufacturer |
NTE Electronics |
| Product Series |
Metal Film |
| Family Series |
NTE Electronics Resistors, Metal Film Series |
| Description |
Resistor, 1K Ohm, 0.25W, Axial, Metal Film, Flameproof |
| Resistance |
1,000 Ohm |
| Wattage |
0.25 W |
| Composition |
Metal Oxide Film |
| Package Type |
Axial Lead |
| Terminal Type |
Axial Leads |
| Max Voltage |
250 VAC |
| Operating Temperature |
-67-311 °F |
| Tolerance % |
2 % |
| Temp Coefficient (ppm/C) |
200 |
| Length |
1.18 " |
| Mounting |
PC |
| Height |
0.091 " |
| Width |
0.25 " |
| Depth |
0.091 " |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
QW210
NTE Electronics Resistors, Metal Film Series