Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QXR/A0-1A IMO Photoelectric Sensors, Photo-Electric Switch Block Through-Beam
MFG Item Number
QXR/A0-1A
QXR/A0-1A IMO Photoelectric Sensors, Photo-Electric Switch Block Through-Beam
MFG Item Number
QXR/A0-1A
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photo-Electric Switch Block Through-Beam
Specifications
Specifications
| Manufacturer Part Number |
QXR/A0-1A |
| Manufacturer |
IMO |
| Family Series |
IMO Photoelectric Sensors |
| Description |
Photo-Electric Switch Block Through-Beam Receiver Cable 2m DC NO PNP/NPN Sn=8m ABS Body Axial Optic |
| Power Type |
DC |
| Beam Type |
Visible Red |
| Max Range |
26.25 ' |
| Optimum Range |
26.25 ' |
| Voltage |
10.8-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Outputs |
1 |
| Output Type |
PNP, NPN |
| Connection Type |
Cable |
| Max Load Current |
0.3 A |
| Package Style |
Cubic |
| Composition |
Non-Metallic |
| Protection Rating |
IP65 |
| Frequency |
500 Hz |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QXR/A0-1A
IMO Photoelectric Sensors