QY113DMU204
ASI-Automation Systems Interconnect Circuit Breakers, QY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
QY113DMU204 ASI-Automation Systems Interconnect Circuit Breakers, QY Series, 4 Amp, 1 Pole Miniature DIN Rail
MFG Item Number
QY113DMU204

QY113DMU204 ASI-Automation Systems Interconnect Circuit Breakers, QY Series, 4 Amp, 1 Pole Miniature DIN Rail

MFG Item Number
QY113DMU204
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, QY Series
Item #
QY113DMU204
4 Amp, 1 Pole Miniature DIN Rail

QY Series Information

  • Busbar and Lockout/Tagout Accessories Available
  • Finger Safe Screw Clamp Terminals
  • Line and Load Terminals Included
  • Compact, Space Saving Design
  • DIN Rail Mounting
  • 1 to 50 Amps
The QY series of MCBs from ASI are approved for branch circuit protection, and at only 13mm wide the QY series of UL 489 listed circuit breakers are some of the highest density MCBs of their type on the market. The QY series is DC rated, and are only available in single pole models. Current ratings range from 1 to 50 Amps. Accessories such as busbars and lockout/tagout adapters are available for use with the QY series.


Specifications

Specifications
Manufacturer Part Number QY113DMU204
Manufacturer ASI-Automation Systems Interconnect
Product Series QY
Family Series ASI-Automation Systems Interconnect Circuit Breakers, QY Series
Description 4 Amp, 1 Pole Miniature DIN Rail Circuit Breaker, Medium Trip Curve, 10kA, 13mm wide
Poles 1
Current Rating 4 A
Max Voltage 80 VDC
Trip Curve U2
Trip Unit Fixed Hydraulic / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Alarm Switch No
UL Standard 489A
Approvals UL
Net Weight 0.225 lbs
Gross Weight 0.225 lbs