Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
QY113DMU230 ASI-Automation Systems Interconnect Circuit Breakers, QY Series, 30 Amp, 1 Pole Miniature DC Circuit
MFG Item Number
QY113DMU230
QY113DMU230 ASI-Automation Systems Interconnect Circuit Breakers, QY Series, 30 Amp, 1 Pole Miniature DC Circuit
MFG Item Number
QY113DMU230
This item cannot be canceled or returned
Description
Circuit Breakers, QY Series
30 Amp, 1 Pole Miniature DC Circuit
Busbar and Lockout/Tagout Accessories Available Finger Safe Screw Clamp Terminals Line and Load Terminals Included Compact, Space Saving Design DIN Rail Mounting 1 to 50 Amps The QY series of MCBs from ASI are approved for branch circuit protection, and at only 13mm wide the QY series of UL 489 listed circuit breakers are some of the highest density MCBs of their type on the market. The QY series is DC rated, and are only available in single pole models. Current ratings range from 1 to 50 Amps. Accessories such as busbars and lockout/tagout adapters are available for use with the QY series.
Specifications
Specifications
Manufacturer Part Number
QY113DMU230
Manufacturer
ASI-Automation Systems Interconnect
Product Series
QY
Family Series
ASI-Automation Systems Interconnect Circuit Breakers, QY Series
Description
30 Amp, 1 Pole Miniature DC Circuit Breaker, Medium Trip Curve, UL489A, 13 mm wide
Poles
1
Current Rating
30 A
Max Voltage
80 VDC
Trip Curve
KM
Trip Unit
Fixed Hydraulic / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
Undervoltage Release
No
Alarm Switch
No
UL Standard
489A
Approvals
UL
Net Weight
0.225 lbs
Gross Weight
0.225 lbs
QY113DMU230
ASI-Automation Systems Interconnect Circuit Breakers, QY Series