QYE Series Information
QYE Series
Miniature Intermediate Power Relay
Key Features
• 10A Switching Capability
• 1.5kV Dielectric Strength (between coil & contacts)
• Plug-In, PCB or Flange Mountable
• Different Sockets Available
• RoHS Compliant
• Conforms to the CE Low Voltage Directive
• Outline Dimensions: 28.0 x 21.3 x 35.2mm
| Manufacturer Part Number | QYE21XN120AC |
|---|---|
| Manufacturer | IMO |
| Product Series | QYE |
| Family Series | IMO Relays, QYE Series |
| Description | General Purpose Power Relay 2PCO 10A 120VAC up to 1.8VA Plug-in with LED |
| Coil Voltage | 120 VAC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | Flat Blade |
| Number of Connections | 2 |
| Status Indicator | Yes |
| Push-to-Test | Yes |
| Material | Silver Tin Oxide |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 10 A |
| Hazardous Location | No |
| Approvals | CE, cURus |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |