QZ213D225
ASI-Automation Systems Interconnect Circuit Breakers, QZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QZ213D225 ASI-Automation Systems Interconnect Circuit Breakers, QZ Series, 6 Amp Mini Circuit Breaker, 2 Pole,

MFG Item Number
QZ213D225

QZ213D225 ASI-Automation Systems Interconnect Circuit Breakers, QZ Series, 6 Amp Mini Circuit Breaker, 2 Pole,

MFG Item Number
QZ213D225
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, QZ Series
Item #
QZ213D225
6 Amp Mini Circuit Breaker, 2 Pole,

QZ Series Information

  • Busbar and Lockout/Tagout Accessories Available
  • Finger Safe Screw Clamp Terminals
  • Line and Load Terminals Included
  • Compact, Space Saving Design
  • DIN Rail Mounting
  • 1 to 50 Amps
When space is a prime concern, the QZ series of circuit breakers from ASI can be an answer to the problem. At only 13mm wide they can save up to 28% of the space required by 18mm circuit breakers. Available in one, two, and three pole versions the QZ series is UL 1077 recognized and comes with ratings ranging from 1 Amp to 50 Amps. The design of the QZ series of circuit breakers allows the user to connect wire directly with a screw clamp or those that are equipped with crimped ring tongue or spade terminals. Accessories like busbars and lockout/tagout adapters are available for use with QZ MCBs.


Specifications

Specifications
Manufacturer Part Number QZ213D225
Manufacturer ASI-Automation Systems Interconnect
Product Series QZ
Family Series ASI-Automation Systems Interconnect Circuit Breakers, QZ Series
Description 6 Amp Mini Circuit Breaker, 2 Pole, 277/480 Vac, Medium Trip Curve, 5 kA Interrupt Capacity, UL 1077
Poles 2
Current Rating 25 A
Max Voltage 480 VAC
Trip Curve 2
Trip Unit Fixed Hydraulic / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Alarm Switch No
UL Standard 1077
Approvals CE, CSA, UL, VDE
Net Weight 0.52 lbs
Gross Weight 0.515 lbs