Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, R Series
R-10
Killark Fittings, R Series
Reducing Bushing, 1/2in. - 3/8in.,
This item cannot be canceled or returned
Description
Reducing Bushing, 1/2in. - 3/8in.,
- Killark Aluminum Reducing Bushings
- NPT Threads
- Threaded for Rigid Conduit or IMC
Specifications
Specifications
| Manufacturer Part Number |
R-10 |
| Manufacturer |
Killark |
| Product Series |
R |
| Family Series |
Killark Fittings, R Series |
| Description |
Reducing Bushing, 1/2in. - 3/8in., Male/Female, Aluminum |
| Connection Type |
Male/Female |
| External Thread |
1/2 NPT |
| Internal Thread |
3/8 NPT |
| Length |
0.75 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.01 lbs |
R-10
Killark Fittings, R Series