Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R-103 Killark Fittings, 4"to1"REDUCINGBUSHINGALUM
R-103 Killark Fittings, 4"to1"REDUCINGBUSHINGALUM
This item cannot be canceled or returned
Description
4"to1"REDUCINGBUSHINGALUM
Specifications
Specifications
| Manufacturer Part Number |
R-103 |
| Manufacturer |
Killark |
| Family Series |
Killark Fittings |
| Description |
4"to1"REDUCINGBUSHINGALUM |
| Connection Type |
Male/Female |
| External Thread |
4 NPT |
| Internal Thread |
1 NPT |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |