R-108

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R-108

Killark Fittings, R Series

R-108

Killark Fittings, R Series
Reducing Bushing, 4in. - 3in.,
MFG Item Number
R-108
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, R Series
Item #
R-108
Reducing Bushing, 4in. - 3in.,

R Series Information

  • Killark Aluminum Reducing Bushings
  • NPT Threads
  • Threaded for Rigid Conduit or IMC

Specifications

Specifications
Manufacturer Part Number R-108
Manufacturer Killark
Product Series R
Family Series Killark Fittings, R Series
Description Reducing Bushing, 4in. - 3in., Male/Female, Aluminum
Connection Type Male/Female
External Thread 4 NPT
Internal Thread 3 NPT
Length 1.5 "
Material Aluminum
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 1.23 lbs
Gross Weight 1.23 lbs