R-31

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R-31

Killark Fittings, R Series

R-31

Killark Fittings, R Series
Reducing Bushing, 1in. - 1/2in.,
MFG Item Number
R-31
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, R Series
Item #
R-31
Reducing Bushing, 1in. - 1/2in.,

R Series Information

  • Killark Aluminum Reducing Bushings
  • NPT Threads
  • Threaded for Rigid Conduit or IMC

Specifications

Specifications
Manufacturer Part Number R-31
Manufacturer Killark
Product Series R
Family Series Killark Fittings, R Series
Description Reducing Bushing, 1in. - 1/2in., Male/Female, Aluminum
Connection Type Male/Female
External Thread 1 NPT
Internal Thread 1/2 NPT
Length 0.81 "
Material Aluminum
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.055 lbs
Gross Weight 0.06 lbs
Alternatives
RE31S
RE31S
Killark Fittings, RE Series