Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R-3F2-L72 Grace Technologies Voltage Detection, CATRATEDDIV2FIBEROPTIC
MFG Item Number
R-3F2-L72
R-3F2-L72 Grace Technologies Voltage Detection, CATRATEDDIV2FIBEROPTIC
MFG Item Number
R-3F2-L72
Description
Voltage Detection, Series
Specifications
Specifications
| Manufacturer Part Number |
R-3F2-L72 |
| Manufacturer |
Grace Technologies |
| Family Series |
Grace Technologies Voltage Detection |
| Description |
CATRATEDDIV2FIBEROPTIC |
| Voltage |
20-1,000 VDC, 20-600 VAC |
| Max Voltage |
1,000 VDC, 600 VAC |
| Operating Temperature |
-4-131 °F |
| Approvals |
CE, ROHS, UL |
| Net Weight |
1.275 lbs |
| Gross Weight |
1.295 lbs |
R-3F2-L72
Grace Technologies Voltage Detection