Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R-3W-SR Grace Technologies Voltage Detection, VOLTAGE/VISIONSOLIDREDON
R-3W-SR Grace Technologies Voltage Detection, VOLTAGE/VISIONSOLIDREDON
Description
Voltage Detection, Series
Specifications
Specifications
| Manufacturer Part Number |
R-3W-SR |
| Manufacturer |
Grace Technologies |
| Family Series |
Grace Technologies Voltage Detection |
| Description |
VOLTAGE/VISIONSOLIDREDON |
| Voltage |
30-1,000 VDC, 35-600 VAC |
| Max Voltage |
1,000 VDC, 600 VAC |
| Operating Temperature |
-4-131 °F |
| Approvals |
CE, ROHS, UL |
| Net Weight |
0.58 lbs |
| Gross Weight |
0.58 lbs |
R-3W-SR
Grace Technologies Voltage Detection