Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R-3W-SR-KB Grace Technologies Voltage Detection, VOLTAGE/VISIONSOLIDONW/BEZE
MFG Item Number
R-3W-SR-KB
R-3W-SR-KB Grace Technologies Voltage Detection, VOLTAGE/VISIONSOLIDONW/BEZE
MFG Item Number
R-3W-SR-KB
Description
Voltage Detection, Series
VOLTAGE/VISIONSOLIDONW/BEZE
Specifications
Specifications
| Manufacturer Part Number |
R-3W-SR-KB |
| Manufacturer |
Grace Technologies |
| Family Series |
Grace Technologies Voltage Detection |
| Description |
VOLTAGE/VISIONSOLIDONW/BEZE |
| Voltage |
30-1,000 VDC, 35-600 VAC |
| Max Voltage |
1,000 VDC, 600 VAC |
| Operating Temperature |
-4-131 °F |
| Approvals |
CE, ROHS, UL |
| Net Weight |
0.695 lbs |
| Gross Weight |
0.695 lbs |
R-3W-SR-KB
Grace Technologies Voltage Detection