R-42

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R-42 Killark Fittings, R Series, Reducing Bushing, 1-1/4in.-3/4in.,

MFG Item Number
R-42

R-42 Killark Fittings, R Series, Reducing Bushing, 1-1/4in.-3/4in.,

MFG Item Number
R-42
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fittings, R Series
Item #
R-42
Reducing Bushing, 1-1/4in.-3/4in.,

R Series Information

  • Killark Aluminum Reducing Bushings
  • NPT Threads
  • Threaded for Rigid Conduit or IMC

Specifications

Specifications
Manufacturer Part Number R-42
Manufacturer Killark
Product Series R
Family Series Killark Fittings, R Series
Description Reducing Bushing, 1-1/4in.-3/4in., Aluminum, Male/Female
Connection Type Male/Female
External Thread 1-1/4 NPT
Internal Thread 3/4 NPT
Length 0.81 "
Material Aluminum
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.0145 lbs
Gross Weight 0.11 lbs
Alternatives
RE42
RE42
Eaton's Crouse-Hinds series Fittings, RE Series
261
261
Eaton's Crouse-Hinds series Fittings, CP Series
605AL
605AL
Thomas & Betts Fittings, T&B Series
RE42-SA
RE42-SA
Eaton's Crouse-Hinds series Fittings, RE Series
RE42S
RE42S
Killark Fittings, RE Series