R-62

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R-62

Killark Fittings, R Series

R-62

Killark Fittings, R Series
2in. TO 3/4in. REDUCING BUSHING AL
MFG Item Number
R-62
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, R Series
Item #
R-62
2in. TO 3/4in. REDUCING BUSHING AL

R Series Information

  • Killark Aluminum Reducing Bushings
  • NPT Threads
  • Threaded for Rigid Conduit or IMC

Specifications

Specifications
Manufacturer Part Number R-62
Manufacturer Killark
Product Series R
Family Series Killark Fittings, R Series
Description 2in. TO 3/4in. REDUCING BUSHING AL
Connection Type Male/Female
External Thread 2 NPT
Internal Thread 3/4 NPT
Length 0.81 "
Material Aluminum
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.33 lbs
Gross Weight 0.33 lbs