R-86

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R-86

Killark Fittings, R Series

R-86

Killark Fittings, R Series
3in. TO 2in. REDUCING BUSHING ALUM
MFG Item Number
R-86
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, R Series
Item #
R-86
3in. TO 2in. REDUCING BUSHING ALUM

R Series Information

  • Killark Aluminum Reducing Bushings
  • NPT Threads
  • Threaded for Rigid Conduit or IMC

Specifications

Specifications
Manufacturer Part Number R-86
Manufacturer Killark
Product Series R
Family Series Killark Fittings, R Series
Description 3in. TO 2in. REDUCING BUSHING ALUM
Connection Type Male/Female
External Thread 3 NPT
Internal Thread 2 NPT
Length 1.25 "
Material Aluminum
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 0.8 lbs