R0000600211

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R0000600211 Dynapar Encoders, R45 Series, Encoder, R45 Readhead Only AB
MFG Item Number
R0000600211

R0000600211 Dynapar Encoders, R45 Series, Encoder, R45 Readhead Only AB

MFG Item Number
R0000600211
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, R45 Series
Item #
R0000600211
Encoder, R45 Readhead Only AB

R45 Series Information

  • 56C‑face Ring Kit Motor Mounting
  • Dependable Gear Tooth & Pickup Design
  • Field‑Replaceable Readhead for Easy Service
  • Thin 5/8‑inch Profile Saves Valuable Space

Specifications

Specifications
Manufacturer Part Number R0000600211
Manufacturer Dynapar
Product Series R45
Family Series Dynapar Encoders, R45 Series
Description Encoder, R45 Readhead Only AB SINGLE ENDED WIRE
Resolution (PPR) 60
Incremental Channels Dual
Indexed (Marker) No
Input Voltage 5-15 VDC
Output Type Single Ended
Output Voltage 5-15 VDC
Electrical Output Type Single Ended
Termination Wire Leads
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Magnetic
Bearings No
Operating Temperature -40-85 °C
Motor Type 56C
Mounting Bearingless
Net Weight 0.14 lbs
Gross Weight 0.46 lbs