Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R0000602000 Dynapar Encoders, R45 Series, R45 60 Tooth Gear 7/8
MFG Item Number
R0000602000
R0000602000 Dynapar Encoders, R45 Series, R45 60 Tooth Gear 7/8
MFG Item Number
R0000602000
This item cannot be canceled or returned
Description
- 56C‑face Ring Kit Motor Mounting
- Dependable Gear Tooth & Pickup Design
- Field‑Replaceable Readhead for Easy Service
- Thin 5/8‑inch Profile Saves Valuable Space
Specifications
Specifications
| Manufacturer Part Number |
R0000602000 |
| Manufacturer |
Dynapar |
| Product Series |
R45 |
| Family Series |
Dynapar Encoders, R45 Series |
| Description |
R45 60 Tooth Gear 7/8 |
| Resolution (PPR) |
60 |
| Indexed (Marker) |
No |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Commutating |
No |
| Sensing |
Magnetic |
| Bearings |
No |
| Operating Temperature |
-40-85 °C |
| Motor Type |
56C |
| Mounting |
Bearingless |
| Net Weight |
0.895 lbs |
| Gross Weight |
0.895 lbs |
R0000602000
Dynapar Encoders, R45 Series