R050X125X1J
Panduit Labels, Turn-Tell Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R050X125X1J

Panduit Labels, Turn-Tell Labels Series

R050X125X1J

Panduit Labels, Turn-Tell Labels Series
Turn-Tell R050X125X1J Turn-Tell Label
MFG Item Number
R050X125X1J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Labels, Turn-Tell Labels Series
Item #
R050X125X1J
Turn-Tell R050X125X1J Turn-Tell Label

Turn-Tell Labels Series Information

. Labels rotate and slide along cables after installation for visibility from any angle, and allow repositioning on the wire/cable to align legends for improved aesthetics
  • Ideal for use in high‑density or space‑constrained cable applications
  • Eliminate the need to disconnect wire or replace label in the event of re‑termination
  • Temperature range: ‑0F to 275F (‑18C to 135C)

Specifications

Specifications
Manufacturer Part Number R050X125X1J
Manufacturer Panduit
Product Series Turn-Tell Labels
Family Series Panduit Labels, Turn-Tell Labels Series
Description The laser/ink jet, self-laminating Turn-Tell label made of polymer has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.38 9.7 mm
Application Cable & Wire Marking
Material Type Polymer
Material Description Turn-Tell
Background Color White
Label Height 0.5 "
Label Width 1.25 "
Net Weight 2.3 lbs
Gross Weight 2.3 lbs