Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R0806G Wiegmann Wireway, Wireway Reducer, Galvanized Steel,

MFG Item Number
R0806G

R0806G Wiegmann Wireway, Wireway Reducer, Galvanized Steel,

MFG Item Number
R0806G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
R0806G
Wireway Reducer, Galvanized Steel,

Series Information

Specifications

Specifications
Manufacturer Part Number R0806G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description Wireway Reducer, Galvanized Steel, Reduced 8in. Square Wireway Down to 6in. Square
Composition Steel
Style Reducer
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 7 lbs
Gross Weight 7 lbs