Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R1-1-15/16
Split Taper Bushing , 1.9375 Inch
This item cannot be canceled or returned
Description
Split Taper Bushing , 1.9375 Inch
Specifications
Specifications
| Manufacturer Part Number |
1070200 |
| Manufacturer |
Browning |
| Family Series |
Browning Bushings |
| Description |
Split Taper Bushing , 1.9375 Inch Bore |
| Product Type |
Split Taper Bushing |
| Bushing Type |
R1 |
| Bore Size |
1.9375 " |
| Net Weight |
0.5313 lbs |
| Gross Weight |
0.5313 lbs |
R1-1-15/16
Browning Bushings