R1.188.0500.1
Wieland Safety Relays, SNO 4003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.188.0500.1

Wieland Safety Relays, SNO 4003 Series

R1.188.0500.1

Wieland Safety Relays, SNO 4003 Series
SNO4003K-A AC/DC 24V (B)
MFG Item Number
R1.188.0500.1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, SNO 4003 Series
Item #
R1.188.0500.1
SNO4003K-A AC/DC 24V (B)

SNO 4003 Series Information

  • Single Channel or Two Channel Control
  • 3 Enabling Current Paths, 1 Signal Current Path
  • Feedback Loop for Monitoring External Contactors

Specifications

Specifications
Manufacturer Part Number R1.188.0500.1
Manufacturer Wieland
Product Series SNO 4003
Family Series Wieland Safety Relays, SNO 4003 Series
Description SNO4003K-A AC/DC 24V (B)
Type SNO 4003K-A
Application E-Stop, Safety Gates
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 1.3 W
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0.375 lbs
Gross Weight 0.465 lbs