R1.188.0990.0
Wieland Safety Relays, SNO 4063K/KM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.188.0990.0

Wieland Safety Relays, SNO 4063K/KM Series

R1.188.0990.0

Wieland Safety Relays, SNO 4063K/KM Series
SNO4063K-A AC/DC 24V (A)
MFG Item Number
R1.188.0990.0
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, SNO 4063K/KM Series
Item #
R1.188.0990.0
SNO4063K-A AC/DC 24V (A)

SNO 4063K/KM Series Information

  • Manual or Automatic Start
  • Single Channel or Two Channel Control
  • 3 Enabling Current Paths
The function of this device corresponds to that of the SNO 4063K. The device is suitable for connecting to light curtains for Type 4 (EN 61496‑1) and to short‑circuit forming 4‑wire safety mats, switching strips or switching edges (without monitoring resistance).

Specifications

Specifications
Manufacturer Part Number R1.188.0990.0
Manufacturer Wieland
Product Series SNO 4063K/KM
Family Series Wieland Safety Relays, SNO 4063K/KM Series
Description SNO4063K-A AC/DC 24V (A)
Type SNO 4063K-A
Application E-Stop, Light Barriers, Safety Gates
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 2 W
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0.475 lbs
Gross Weight 0.575 lbs