Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wieland Safety Relays, SNO 4063K/KM Series
R1.188.1000.0
Wieland Safety Relays, SNO 4063K/KM Series
SNO4063K-A AC 115V-120V (A)
MFG Item Number
R1.188.1000.0
This item cannot be canceled or returned
Description
Safety Relays, SNO 4063K/KM Series
SNO4063K-A AC 115V-120V (A)
SNO 4063K/KM Series Information
Manual or Automatic Start Single Channel or Two Channel Control 3 Enabling Current Paths The function of this device corresponds to that of the SNO 4063K. The device is suitable for connecting to light curtains for Type 4 (EN 61496‑1) and to short‑circuit forming 4‑wire safety mats, switching strips or switching edges (without monitoring resistance).
Specifications
Specifications
Manufacturer Part Number
R1.188.1000.0
Manufacturer
Wieland
Product Series
SNO 4063K/KM
Family Series
Wieland Safety Relays, SNO 4063K/KM Series
Description
SNO4063K-A AC 115V-120V (A)
Type
SNO 4063K-A
Application
E-Stop, Light Barriers, Safety Gates
Voltage
115-120 VAC
Power Consumption (DC)
2.4 W
Power Consumption (AC)
4.4 VA
Termination
Screw
Terminal Style
Plug-In
Mounting
DIN Rail
Approvals
CCC, cULus
Net Weight
0 lbs
Gross Weight
0 lbs
R1.188.1000.0
Wieland Safety Relays, SNO 4063K/KM Series