Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wieland Safety Relays, SNA 4063 Series
R1.188.1460.0
Wieland Safety Relays, SNA 4063 Series
MFG Item Number
R1.188.1460.0
This item cannot be canceled or returned
Description
Safety Relays, SNA 4063 Series
SNA 4063 Series Information
- Single Channel or Two Channel Control
- Cross Monitoring
- Manual Reset with Monitoring
Specifications
Specifications
| Manufacturer Part Number |
R1.188.1460.0 |
| Manufacturer |
Wieland |
| Product Series |
SNA 4063 |
| Family Series |
Wieland Safety Relays, SNA 4063 Series |
| Description |
SNA4063K-A AC 230V (A) |
| Type |
SNA 4063K-A |
| Application |
E-Stop, Light Barriers, Safety Gates |
| Voltage |
230 VAC |
| Power Consumption (DC) |
2.3 W |
| Power Consumption (AC) |
2.6 VA |
| Termination |
Screw |
| Terminal Style |
Plug-In |
| Mounting |
DIN Rail |
| Approvals |
CCC, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R1.188.1460.0
Wieland Safety Relays, SNA 4063 Series