Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wieland Safety Relays, SNA 4044K/KM Series
R1.188.1480.0
Wieland Safety Relays, SNA 4044K/KM Series
Sna4063Km-A Ac/Dc 24V 50-60Hz (A)
MFG Item Number
R1.188.1480.0
This item cannot be canceled or returned
Description
Safety Relays, SNA 4044K/KM Series
Sna4063Km-A Ac/Dc 24V 50-60Hz (A)
SNA 4044K/KM Series Information
- Single Channel or Two Channel Control
- Manual Reset without Monitoring
- 3 to 4 Enabling Current Paths
Specifications
Specifications
| Manufacturer Part Number |
R1.188.1480.0 |
| Manufacturer |
Wieland |
| Product Series |
SNA 4044K/KM |
| Family Series |
Wieland Safety Relays, SNA 4044K/KM Series |
| Description |
Sna4063Km-A Ac/Dc 24V 50-60Hz (A) |
| Type |
SNA 4044KM-A |
| Application |
E-Stop, Light Barriers, Safety Gates |
| Voltage |
24 VAC, 24 VDC |
| Power Consumption (DC) |
1.6 W |
| Power Consumption (AC) |
2.9 VA |
| Termination |
Screw |
| Terminal Style |
Plug-In |
| Mounting |
DIN Rail |
| Approvals |
CCC, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R1.188.1480.0
Wieland Safety Relays, SNA 4044K/KM Series