R1.188.1980.0
Wieland Safety Relays, SNE 4004 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.188.1980.0

Wieland Safety Relays, SNE 4004 Series

R1.188.1980.0

Wieland Safety Relays, SNE 4004 Series
Sne4004K-C Ac/Dc 24V (A)
MFG Item Number
R1.188.1980.0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, SNE 4004 Series
Item #
R1.188.1980.0
Sne4004K-C Ac/Dc 24V (A)

SNE 4004 Series Information

Supply voltage to the SNE devices is routed via an enabling current path of a basic device. When the supply voltage is applied relays K1 and K2 switch into the ON position. After this switch‑on phase the four enabling current paths 13/14, 23/24, 33/34, 43/44 (of the SNE 4004K) or 17/18, 27/28, 37/38, 47/48 (of the SNE 4004KV) are closed and the feedback current path Y1/Y2 is open. This is displayed through two LEDs that are assigned to relays K1 and K2.

Specifications

Specifications
Manufacturer Part Number R1.188.1980.0
Manufacturer Wieland
Product Series SNE 4004
Family Series Wieland Safety Relays, SNE 4004 Series
Description Sne4004K-C Ac/Dc 24V (A)
Type SNE 4004K-C
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 1.7 W
Power Consumption (AC) 3.1 VA
Termination Connector with Spring
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0.365 lbs
Gross Weight 0.48 lbs